ST
BENCHMARK SCIENTIFIC

Square, Hot Plate, Temp. Range (C) 4° to 65°, Plate Material Ceramic

  • Item # 8PA14
  • My Part #
  • Mfr. Model # H4000-H
  • Catalog Page # 646
  • UNSPSC # 52141525
Square,  Hot Plate,  Temp. Range (C) 4° to 65°,  Plate Material Ceramic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Ovens, Heating and Refrigeration~Laboratory Hot Plates


$314.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.89 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microprocessor-controlled instrument is designed to deliver accurate and repeatable performance. Ceramic plate has a chemical-resistant reflective white surface that is easy to clean.

View More

Technical Specs

  • Hot Plate Item Hot Plate
  • Temp. Range (C) 4 Degrees to 65 Degrees
  • Temp. Range (F) 39 Degrees to 149 Degrees
  • Plate Length 7.1 in
  • Plate Width 7.1 in
  • Plate Shape Square
  • Plate Material Ceramic
  • Load Capacity - English 9 lb
  • Load Capacity - Metric 4.0824 kg
  • Overall Height 4.5 in
  • Overall Length 9 in
  • Overall Width 8 in
  • Auto Shutoff No
  • Includes Timer No
  • Voltage 115
  • Amps 5 A
  • Watts 500 W
  • Includes Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products