Navigation Menu New

Access My Account, Order History, Lists and more here.

14N120 BT302 UNSPSC # 41103813

Shaker, Orbital, Load Capacity: 9 lb, 50 to 300 rpm, 4° to 65°C

  • Item # 14N120
  • Mfr. Model # BT302
  • UNSPSC # 41103813
  • Catalog Page # 647 647
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Shaker, Orbital, Load Capacity: 9 lb, 50 to 300 rpm, 4° to 65°C

  • Item # 14N120
  • Mfr. Model # BT302
  • UNSPSC # 41103813
  • Catalog Page # 647 647
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type Orbital
  • Platform Length - Lab Equipment 9.5 in
  • Platform Width - Lab Equipment 8 in
  • Load Capacity 9 lb
  • Speed Range 50 to 300 rpm
  • Operating Temp. Range 4 Degrees to 65 Degrees C
  • Number of Platforms 2
  • Hazardous Location No
  • Plug Style - Lab Equipment Standard
  • Amps 1 A
  • Hz 50/60
  • Voltage Universal
  • Overall Depth 10.75 in
  • Overall Height 5 in
  • Overall Width 11 in
Back to Top