TP
BENCHMARK SCIENTIFIC

Incubator(C), Voltage: 120/230

  • Item # 26VC27
  • My Part #
  • Mfr. Model # H1012-E
  • Catalog Page # N/A
  • UNSPSC # 41104412
Incubator(C), Voltage: 120/230 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Ovens, Heating and Refrigeration~Incubators


$7,900.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 213.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unlike still air incubators, forced air incubators have a fan to circulate air around and keep the temperature constant.

View More

Technical Specs

  • Item Incubator
  • Overall Height 22 in
  • Overall Width 20 in
  • Overall Depth 31 in
  • Convection Type Forced Air
  • Chamber Depth 18.5 in
  • Chamber Height 12 in
  • Chamber Width 18.5 in
  • Includes Nonslip Rubber Mat
  • Voltage 120/230
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms