Navigation Menu New

Access My Account, Order History, Lists and more here.

38GP74 BV101-R UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Vortex Mixer, 50 mL, HP: 0.2, 0 to 2800 rpm

  • Item # 38GP74
  • Mfr. Model # BV101-R
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Vortex Mixer
  • Volume 50 mL
  • HP 0.2
  • Operating Speed 0 to 2800 rpm
  • Overall Height 2.2656 in
  • Overall Length 3.9063 in
  • Overall Width 3.7031 in
Back to Top