Navigation Menu New

Access My Account, Order History, Lists and more here.

38GP84 V0020 UNSPSC # 41105101

Tap image to zoom.

Roll over image to zoom.

Aspirator Pump, 115V, 60 Hz

  • Item # 38GP84
  • Mfr. Model # V0020
  • UNSPSC # 41105101
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Aspirator Pump
  • Max. Aspiration Rate 14 mL/sec
  • Max. Flow Rate 15 lpm
  • Vacuum Range -30 to -750mbar
  • Hz 60
  • Voltage 115
  • Depth 7 29/32 in
  • Width 9 1/2 in
  • Height 13 1/2 in
  • Includes Vacuum Base, Collection Bottle, Antibacterial Filter, Silicone Tubing, Handheld Vacuum Controller, Pipette Tip Adapter, Fine Stainless Steel Adapter
Back to Top