Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WB Manufacturing

Workbench Top, 60" Top Width, 24" Top Depth

  • Item# 9RCH8
  • Mfr. Model# 1010 24X60
  • Catalog Page# N/A
  • UNSPSC# 24102006
Workbench Top, 60" Top Width, 24" Top Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Workbench Tops

Technical Specs

  • Item Workbench Top
  • Work Surface Material Particle Board
  • Top Width 60"
  • Top Depth 24"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
  • Load Capacity 100 lb.
  • Finish Catalyzed Lacquer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms