Skip Content

WV
BENCHMADE

Stainless Steel Rescue Hook,2-7/8" Overall Length,Blade Type: Hook

  • Item # 6XVN4
  • My Part #
  • Mfr. Model # 5BLKW
  • Catalog Page # 812
  • UNSPSC # 27111503
Rescue Hook,2-7/8 In. L,Black,1/2 Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $36.20 / each

Web Price $38.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This small, compact tool features a durable stainless steel blade designed to quickly cut through clothing, webbing, and seat belts. It includes a MolleĀ®-compatible nylon pouch with a hook-and-loop closure.

View More

Technical Specs

  • Item Rescue Hook
  • Application Cutting Webbing, Seat Belts, Belts, Clothing
  • Overall Length 2-7/8"
  • Overall Thickness 1/4"
  • Handle Color Black
  • Handle Type Finger Hole
  • Handle Material 440C Stainless Steel
  • Blade Length 1/2"
  • Blade Type Hook
  • Blade Material Stainless Steel
  • Features Black Oxide Finish, Compact, Light-Weight, Durable Edge Quality, Fits Up to 2.25" Belts
  • Number of Blades 1
  • Includes Soft Sheath with Small Malice Clip, 0.60 oz. Nylon Webbing Pouch with Hook-and-Loop Closure
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.