DV
BENCHMADE

Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade: Cam Lock

  • Item # 6XVH5
  • My Part #
  • Mfr. Model # 530
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade:  Cam Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Knife
  • Type Pardue
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Modified Spear-Point
  • Blade Length 3-1/4"
  • Length Open 7-7/16"
  • Closed Length 4-3/16"
  • Blade Material 154CM Stainless Steel
  • Handle Material Grivory
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Sheath No
  • Features Ambidextrous Dual Thumb-Stud Opener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms