Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BENCHMADE

Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking Blade: Cam Lock

  • Item # 6XVG7
  • My Part #
  • Mfr. Model # 522
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking Blade:  Cam Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Knife
  • Type Presidio Ultra
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Hollow Ground Drop Point
  • Blade Length 3-1/2"
  • Length Open 8-1/4"
  • Closed Length 4-7/8"
  • Blade Material 440C Steel
  • Handle Material Noryl GTX
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Sheath No
  • Features Tactical, Lightweight, Molded Textured Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms