Skip Content

DV
BENCHMADE

Folding Knife,Fine Blade Edge 3-11/16" Blade Length,Locking Blade: Cam Lock

  • Item # 6XVF8
  • My Part #
  • Mfr. Model # 950-1
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Tanto,3-11/16 In L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable utility cutting knive features a locking mechanism with ambidextrous thumb-stud opener. Large-bellied blade, with a textured G10 handle that provides a secure solid grip. Reversible tip-up pocket clip.

View More

Technical Specs

  • Item Folding Knife
  • Type Rift
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Reverse Tanto
  • Blade Length 3-11/16"
  • Length Open 8-1/4"
  • Closed Length 4-5/8"
  • Blade Material 154CM Stainless Steel
  • Handle Material G10 Scales With Stainless Steel Liners
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Sheath No
  • Features Ambidextrous Dual Thumb-Stud Opener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms