Skip Content

DV
BENCHMADE

Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking Blade: Cam Lock

  • Item # 12F645
  • My Part #
  • Mfr. Model # 915BK
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine,Sheepsft,Blk,3-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Knife
  • Type 915BK Triage
  • Number of Blades 2
  • Blade Edge Fine
  • Blade Type Modified Sheepsfoot
  • Blade Length 3-1/2"
  • Length Open 8-13/64"
  • Closed Length 4-11/16"
  • Blade Material N680, Black
  • Handle Material G10
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Sheath No
  • Includes Folding Safety Hook And Glass Breaker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products