Skip Content

DV
BENCHMADE

Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking Blade: Cam Lock

  • Item # 12F641
  • My Part #
  • Mfr. Model # 915
  • Catalog Page # 813
  • UNSPSC # 27111504
Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking Blade:  Cam Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Knife
  • Type 915 Triage
  • Number of Blades 2
  • Blade Edge Fine
  • Blade Type Modified Sheepsfoot
  • Blade Length 3-1/2"
  • Length Open 8-13/64"
  • Closed Length 4-11/16"
  • Blade Material N680
  • Handle Material G10
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Sheath No
  • Includes Folding Safety Hook And Glass Breaker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products