Navigation Menu New

Access My Account, Order History, Lists and more here.

53JX19 0006-7200 UNSPSC # 10191701

Outdoor Head Net, 1.0mm Pore Size

  • Item # 53JX19
  • Mfr. Model # 0006-7200
  • UNSPSC # 10191701
  • Catalog Page # 1022 1022
Country of Origin China. Country of Origin is subject to change.

Ben's nearly invisible, Sheer Insect Head Net won't interfere with your vision, while keeping mosquitoes, flies, gnats, and other flying pests out of your face. Fits over most headgear and has an elasticized crown to keep the net in place on your head or hat. Includes a pull-string sack for easy storage.

Tap image to zoom.

Roll over image to zoom.

Outdoor Head Net, 1.0mm Pore Size

  • Item # 53JX19
  • Mfr. Model # 0006-7200
  • UNSPSC # 10191701
  • Catalog Page # 1022 1022
Country of Origin China. Country of Origin is subject to change.

Ben's nearly invisible, Sheer Insect Head Net won't interfere with your vision, while keeping mosquitoes, flies, gnats, and other flying pests out of your face. Fits over most headgear and has an elasticized crown to keep the net in place on your head or hat. Includes a pull-string sack for easy storage.

Technical Specs

  • Item Outdoor Head Net
  • Protects Against Swarming Insects
  • Fits Over Hard Hat
  • Pore Shape Size 1.0 mm
  • Head Net Strap Under-Arm Strap
  • Head Net Material Nylon Mesh
  • Head Net Color Brown
  • Head Net Weight 0.7 oz
  • Elasticized No
  • Folded Size 3 in
  • Features High Visibility, Comfort Design, Roomier Fit, Draw Cord Elastic Neck, Lightweight

Ben's nearly invisible, Sheer Insect Head Net won't interfere with your vision, while keeping mosquitoes, flies, gnats, and other flying pests out of your face. Fits over most headgear and has an elasticized crown to keep the net in place on your head or hat. Includes a pull-string sack for easy storage.

Back to Top