NC
BEMIS

Round, Lift Toilet Seat Type, Open Front Type, Includes Cover No, White, Slow Close Hinge

  • Item # 437T30
  • My Part #
  • Mfr. Model # 2L2055T 000
  • Catalog Page # N/A
  • UNSPSC # 30181512
Round,  Lift Toilet Seat Type,  Open Front Type,  Includes Cover No,  White,  Slow Close Hinge close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Toilets, Urinals and Repair Parts~Toilet Seats


$99.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Round lift toilet seats are taller than standard round seats to make it easier for people to get on and off the toilet. Also called raised toilet seats, the seats' extended height reduces the distance users need to lower and lift themselves. These bolt-on toilet attachments fit round toilet bowls typically found in smaller restrooms and home bathrooms. Round lift toilet seats are commonly used to assist people with mobility issues, inflammatory conditions, and arthritis.

Toilets seats bolt onto a toilet bowl and can be lifted on their hinges for cleaning and full access to the bowl. These oval or circular rings should match the bowl shape to keep the seat stable, direct waste into the bowl, and help ensure user comfort. Toilet seats can be used on a newly installed toilet or for toilet seat replacement on an existing toilet.

View More

Technical Specs

  • Item Toilet Seat
  • For Bowl Shape Round
  • Toilet Seat Type Lift
  • Front Type Open
  • Includes Cover No
  • Color White
  • Hinge Material Plastic with Stainless Steel Posts
  • Hinge Design Slow Close Hinge
  • Seat Height 3-1/8"
  • Bolt to Seat Front 16-5/16"
  • Overall Width 14-1/4"
  • Traffic Type High Traffic
  • Weight Capacity 300 lb.
  • Antimicrobial Yes
  • Fire Retardant No
  • Sanitary Seat Lift Tab No
  • Easy to Remove Seat No
  • Includes Hardware Yes
  • Mounting System Type STA-TITE(R)
  • Non-Corrosive Posts Yes
  • Night Light No
  • ADA Compliance No
  • Standards IAPMO/ANSI Z124.5-2013
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms