NC
BEMIS

Elongated, Safety Arm Toilet Seat Type, Open Front Type, Includes Cover Yes, White

  • Item # 437T32
  • My Part #
  • Mfr. Model # MA2100T 000
  • Catalog Page # N/A
  • UNSPSC # 30181512
Elongated,  Safety Arm Toilet Seat Type,  Open Front Type,  Includes Cover Yes,  White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Toilets, Urinals and Repair Parts~Toilet Seats


$216.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elongated safety-arm toilet seats fit elongated (oval) toilet bowls and feature support arms for people to lift or lower themselves when using the toilet. The arms attach to the underside of the seat and extend from the sides to provide grab bars for maintaining balance and reaching a standing position. These seats bolt onto a toilet and are about two inches longer from back to front than standard round seats. The extra space created by an elongated toilet seat and bowl improves comfort for adults and supplies a large target area to reduce drips and mess around the bowl. Elongated safety-arm toilet seats are commonly used on toilets in rehab facilities, hospitals, nursing homes, and senior-living centers.

Toilets seats bolt onto a toilet bowl and can be lifted on their hinges for cleaning and full access to the bowl. These oval or circular rings should match the bowl shape to keep the seat stable, direct waste into the bowl, and help ensure user comfort. Toilet seats can be used on a newly installed toilet or for toilet seat replacement on an existing toilet.

View More

Technical Specs

  • Item Toilet Seat
  • For Bowl Shape Elongated
  • Toilet Seat Type Safety Arm
  • Front Type Open
  • Includes Cover Yes
  • Color White
  • Hinge Material Plastic with Stainless Steel Posts
  • Hinge Design External Check Hinge
  • Seat Height 2-1/4"
  • Bolt to Seat Front 18-3/4"
  • Overall Width 14"
  • Traffic Type High Traffic
  • Weight Capacity 250 lb.
  • Antimicrobial Yes
  • Fire Retardant No
  • Sanitary Seat Lift Tab No
  • Easy to Remove Seat No
  • Includes Hardware Yes
  • Mounting System Type STA-TITE(R)
  • Non-Corrosive Posts Yes
  • Night Light No
  • ADA Compliance Yes
  • Standards IAPMO/ANSI Z124.5-2013
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms