TP
BELLINGHAM & STANLEY

Polarimeter, LED, ±0.03 °, Measuring Range -225 to 225°, Max. Sample Cell Length 5mm, 90/250VAC, 50/

  • Item # 36CH56
  • My Part #
  • Mfr. Model # 37-21
  • Catalog Page # N/A
  • UNSPSC # 41115314
Polarimeter, LED, ±0.03 °, Measuring Range -225 to 225°, Max. Sample Cell Length 5mm, 90/250VAC, 50/ close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Instruments~Polarimeters


$16,907.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Technical Specs

  • Item Polarimeter
  • Measuring Scale ISS ( Degrees Z)
  • Measuring Range -225 to 225 Degrees
  • Resolution 0.01
  • Accuracy +/-0.03 Degrees
  • Optical Wavelength 589nm
  • Light Source LED
  • Max. Sample Cell Length 5mm
  • Voltage 90/250VAC
  • Hz 50/60 Hz
  • Features Conforms to ICUMSA, Flow Package, Purity Package
  • Includes 100mm Sample Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Congo, Ivory Coast, Cuba, Iraq, Iran, North Korea, Liberia, Libya, Myanmar, Palestinian Territory, Sudan, Somalia, Syria, Bolivarian Republic of Venezuela, Vietnam, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms