Skip Content
TP
BELLINGHAM & STANLEY

Polarimeter, LED, ±0.01°, ±0.03°, Measuring Range -355 to 355°, -225 to 225°, Max. Sample Cell Lengt

  • Item # 36CH54
  • Mfr. Model # 37-40
  • Catalog Page # N/A
  • UNSPSC # 41115314
Polarimeter, LED, ±0.01°, ±0.03°, Measuring Range -355 to 355°, -225 to 225°, Max. Sample Cell Lengt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $17,320.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 32.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Polarimeter
  • Measuring Scale Angular ( Degrees A), ISS ( Degrees Z)
  • Measuring Range -355 to 355 Degrees , -225 to 225 Degrees
  • Resolution 0.01, 0.001
  • Accuracy +/-0.01 Degrees , +/-0.03 Degrees
  • Optical Wavelength 589nm
  • Light Source LED
  • Max. Sample Cell Length 5mm
  • Voltage 90/250VAC
  • Hz 50/60 Hz
  • Features Multiple Scale, High Accurac, Conforms USP/EP/BP, MEAN Method
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Congo, Ivory Coast, Cuba, Iraq, Iran, North Korea, Liberia, Libya, Myanmar, Palestinian Territory, Sudan, Somalia, Syria, Bolivarian Republic of Venezuela, Vietnam and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.