DV
BELLINGHAM & STANLEY

Polarimeter, LED, ±0.02°, ±0.05°, Measuring Range - 90 to 90°, -225 to 225°, Max. Sample Cell Length

  • Item # 36CH53
  • My Part #
  • Mfr. Model # 37-10
  • Catalog Page # N/A
  • UNSPSC # 41115314
Polarimeter, LED, ±0.02°, ±0.05°, Measuring Range - 90 to 90°, -225 to 225°, Max. Sample Cell Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polarimeters

Technical Specs

  • Item Polarimeter
  • Measuring Scale Angular ( Degrees A), ISS ( Degrees Z)
  • Measuring Range - 90 to 90 Degrees , -225 to 225 Degrees
  • Resolution 0.01, 0.01
  • Accuracy +/-0.02 Degrees , +/-0.05 Degrees
  • Optical Wavelength 589nm
  • Light Source LED
  • Max. Sample Cell Length 5mm
  • Voltage 90/250VAC
  • Hz 50/60 Hz
  • Features High Quality and Low Cost, Dual Scale ( Degrees A/ Degrees Z), OD and Degrees C Display
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Congo, Ivory Coast, Cuba, Iraq, Iran, North Korea, Liberia, Libya, Myanmar, Palestinian Territory, Sudan, Somalia, Syria, Bolivarian Republic of Venezuela, Vietnam, and Zimbabwe.

  • This item is restricted for international sale.