Skip Content

DV
BELLINGHAM & STANLEY

Direct Reading Abbe Refractometer

  • Item # 36CH42
  • My Part #
  • Mfr. Model # 10-03
  • Catalog Page # N/A
  • UNSPSC # 41115312
Direct Reading Abbe Refractometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refractometers

Technical Specs

  • Item Abbe Refractometer
  • Type Direct Reading
  • Range 0 to 5%, 50 to 95%, 1.30 to 1.535
  • Automatic Temperature Compensation No
  • Resolution 0.2, 0.1, 0.001
  • Features LED Sample, Scale Illumination, Solid Samples
  • Includes Certificate of Conformance and Instruction Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Congo, Ivory Coast, Cuba, Iraq, Iran, North Korea, Liberia, Libya, Myanmar, Palestinian Territory, Sudan, Somalia, Syria, Bolivarian Republic of Venezuela, Vietnam, and Zimbabwe.

  • This item is restricted for international sale.