Skip Content


Weatherproof Cover, 4-17/32" Height, 6-13/32" Width, Number of Gangs: 3

  • Item # 19L544
  • My Part #
  • Mfr. Model # 5097-0
  • Catalog Page # 312
  • UNSPSC # 39121303
Weatherproof Cover,Self Closing,Zinc close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This weatherproof cover is designed for use with FS single-gang and tandem-cast hub device boxes, available separately.

View More

Technical Specs

  • Item Weatherproof Cover
  • Mounting Box FS Single Gang and Tandem Cast Hub Device Boxes
  • For Use With Duplex Receptacles
  • Mounting Orientation Vertical
  • Lid Style (3) Self Closing
  • Number of Gangs 3
  • Gasket Material Neoprene
  • Cover Material Die-Cast Zinc
  • Color Gray
  • Height 4-17/32"
  • Width 6-13/32"
  • Depth 53/64"
  • NEMA Rating 3R
  • Standards UL and CSA
  • Includes Installation Hardware and Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.