TP
BELL & GOSSETT

Steam Trap, 1 1/2 in (F)NPT Connections, 3 in End to End Length, Condensate Capacity Lbs/Hr 7,000

  • Item # 2CMD3
  • My Part #
  • Mfr. Model # FT030C-6
  • Catalog Page # 3038
  • UNSPSC # 40142503
Steam Trap,  1 1/2 in (F)NPT Connections,  3 in End to End Length,  Condensate Capacity Lbs/Hr 7,000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Steam Traps


$628.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Controls steam and condensate movement to maximize removal of latent heat from steam for efficient system operation. Stainless steel internal components. Trap meets Mil. Spec. WW-T-696-E Type VI, Class 1-5.

View More

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1 1/2 in
  • Max. Operating PSI 30 psi
  • End to End Length 3 in
  • Condensate Capacity Lbs/Hr 7,000
  • Max. Temp. 377 Degrees F
  • Type Float And Thermostatic
  • Downstream PSI Range 0 to 30 psi
  • Body Material Cast Iron
  • NPT Inlet 1 1/2 in
  • NPT Outlet 1 1/2 in
  • NPT Port 1 1/2 in
  • Pipe Configuration (2) Pipe, (1) Inlet and (1) Outlet
  • Pressure Air Vent Self-Adjusting
  • Application Blast Coils, Drains Steam Mains, Heat Exchangers and for all Process Applications Requiring Removal of Condensate as Quickly as it is Formed, Particularly when Controlled by Modulating Temperature or Pressure Control Valves, Unit Heaters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products