TP
BELL & GOSSETT

Steam Trap, 30 psi, 2200,Max. Temp. 406°F

  • Item # 2CMC8
  • My Part #
  • Mfr. Model # FT030H-5
  • Catalog Page # 3100
  • UNSPSC # 40142503
Steam Trap, 30 psi, 2200,Max. Temp. 406°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $437.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Controls steam and condensate movement to maximize removal of latent heat from steam for efficient system operation. Stainless steel internal components. Trap meets Mil. Spec. WW-T-696-E Type VI, Class 1-5.

View More

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1-1/4"
  • Max. Operating PSI 30 psi
  • End to End Length 5-1/2"
  • Condensate Capacity Lbs/Hr 2200
  • Max. Temp. 406 Degrees F
  • Type Float And Thermostatic
  • Downstream PSI Range 0 to 30 psi
  • Body Material Cast Iron
  • NPT Inlet 1-1/4"
  • NPT Outlet 1-1/4"
  • NPT Port 1-1/4"
  • Pipe Configuration (4) Pipe, (2) Inlet and (2) Outlet
  • Pressure Air Vent Self-Adjusting
  • Application Drains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers and for all Process Applications Requiring Removal of Condensate as Quickly as it is Formed, Particularly when Controlled by Modulating Temperature or Pressure Control Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.