Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BELL & GOSSETT

1-1/2 HP Cast Iron In Line Centrifugal Hot Water Circulator Pump

  • Item# 4RD65
  • Mfr. Model# 90-40T
  • Catalog Page# N/A
  • UNSPSC# 40151503
1-1/2 HP Cast Iron In Line Centrifugal Hot Water Circulator Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,835.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type In Line Centrifugal
  • Series 90
  • HP 1-1/2
  • Voltage 208 to 230/460
  • Phase 3
  • Inlet/Outlet Size 2"
  • Connection Style Flanged
  • Face to Face Dimension 14"
  • Max. GPM @ Head 95 gpm @ 20 ft.
  • Best Efficiency GPM @ Head 90 gpm @ 37 ft.
  • Min. GPM @ Head 20 gpm @ 28 ft.
  • Shut-Off 46 ft.
  • Housing Material Cast Iron
  • Drive Type Direct
  • Height 7-1/2"
  • Length 17"
  • Width 9-7/8"
  • Loop Configuration Closed
  • Flange/Union Included Yes
  • Includes Companion Flanges and Gaskets
  • Max. Operating Pressure 175 psi
  • Max. Temp. 225 Degrees F
  • Amps 4.8-4.8/2.4
  • RPM 1750
  • Number of Speeds 1
  • Thermal Protection Yes
  • Pump Mount Bronze
  • Impeller Material Steel
  • Shaft Material Buna/Carbon Ceramic
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.