Skip Content

TP
BELL & GOSSETT

5 HP Cast Iron In Line Centrifugal Hot Water Circulating Pump

  • Item # 4RD51
  • My Part #
  • Mfr. Model # 90-16T
  • Catalog Page # N/A
  • UNSPSC # 40151503
Hot Water Circulating Pump,5HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,893.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Circulator pump is all-purpose, with a close-coupled design and a grease-lubricated motor. Vertical and horizontal in-line mounting. Pump can be used in applications such as general service, hydronic heating and cooling systems, refrigeration, and cooling towers.

View More

Technical Specs

  • Item Hot Water Circulating Pump
  • HVAC Circulating Pump Type Hot Water Circulating Pump
  • HP 5
  • Voltage - Pumps 208 to 230/460VAC
  • Phase - Pumps 3
  • Connection Style Flanged
  • Inlet/Outlet Size 5"
  • Shut-Off 142 ft.
  • Housing Material - Pumps Cast Iron
  • Max. GPM @ Head 80 gpm @ 113 ft.
  • Series 90
  • Face to Face Dimension 13-1/2"
  • Best Efficiency GPM @ Head 50 gpm @ 140 ft.
  • Min. GPM @ Head 20 gpm @ 150 ft.
  • Drive Type Direct
  • Height 7-1/2"
  • Length 19-3/4"
  • Width 9-1/2"
  • Loop Configuration Closed
  • Flange/Union Included Yes
  • Includes Companion Flanges and Gaskets
  • Max. Operating Pressure 175 psi
  • Max. Temp. 225 Degrees F
  • Amps 13.4-12.6/6.3
  • RPM 3500
  • Number of Speeds 1
  • Thermal Protection Yes
  • Pump Mount Brass
  • Impeller Material Steel
  • Shaft Material Buna/Carbon Ceramic
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.