Hydronic Air Vents

3 products found with these common attributes:
  • Brand BELL & GOSSETT
  • Item Hydronic Air Vent
Narrow your results by
Type
Please Select
(F)NPT Connections (In.)
Please Select
(M)NPT Connection (In.)
Please Select
Max. Temp. (F)
Please Select
Max. Pressure (PSI)
Please Select
Material
Please Select
Connection
Please Select

Brand

B BELL & GOSSETT
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Type
(F)NPT Connections (In.)
(M)NPT Connection (In.)
Max. Temp. (F)
Max. Pressure (PSI)
Material
Connection
Price
Qty
Please use Qty box to add item(s) to cart.
Hydronic Air Vent,  3/4 in (M)NPT or 1/2 in (F)NPT,  75 psi Max. Pressure (PSI),  Brass and SS
79
Automatic Float
1/2 in
3/4 in
250 Degrees F
75 psi
Brass and SS
3/4 in (M)NPT or 1/2 in (F)NPT

$122.00 / each

Enter location to check availability
Catalog Page #  3037 

Web Price $122.00 / each

Technical Specs

  • Item Hydronic Air Vent
  • Type Automatic Float
  • (F)NPT Connections (In.) 1/2 in
  • (M)NPT Connection (In.) 3/4 in
  • Max. Temp. (F) 250 Degrees F
  • Max. Pressure (PSI) 75 psi
  • Material Brass and SS
  • Connection 3/4 in (M)NPT or 1/2 in (F)NPT
Hydronic Air Vent,  3/4 in (M)NPT,  150 psi Max. Pressure (PSI),  Brass and SS
78
Automatic Float
3/4 in
250 Degrees F
150 psi
Brass and SS
3/4 in (M)NPT

$202.00 / each

Enter location to check availability
Catalog Page #  3037 

Web Price $202.00 / each

Technical Specs

  • Item Hydronic Air Vent
  • Type Automatic Float
  • (M)NPT Connection (In.) 3/4 in
  • Max. Temp. (F) 250 Degrees F
  • Max. Pressure (PSI) 150 psi
  • Material Brass and SS
  • Connection 3/4 in (M)NPT
Hydronic Air Vent,  Inlet Bottom 3/4 in (F)NPT, Outlet 1/2 in (F)NPT, Side 1/2 in (F)NPT
792
High Pressure Automatic Float
1/2, 3/4
300 Degrees F
250 psi
Cast Iron
Inlet Bottom 3/4 in (F)NPT, Outlet 1/2 in (F)NPT, Side 1/2 in (F)NPT

$268.00 / each

Enter location to check availability
Catalog Page #  3037 

Web Price $268.00 / each

Technical Specs

  • Item Hydronic Air Vent
  • Type High Pressure Automatic Float
  • (F)NPT Connections (In.) 1/2, 3/4
  • Max. Temp. (F) 300 Degrees F
  • Max. Pressure (PSI) 250 psi
  • Material Cast Iron
  • Connection Inlet Bottom 3/4 in (F)NPT, Outlet 1/2 in (F)NPT, Side 1/2 in (F)NPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms