Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANDARD XCHANGE

Heat Exchanger, 1,350,000 BTU, SS

  • Item# 5TNW8
  • Mfr. Model# SN516006024006
  • Catalog Page# 3802
  • UNSPSC# 40101802
Heat Exchanger,1,350,000 BTU,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,666.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 61.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard Xchange shell and tube heat exchanger features a simple design that allows one fluid to run through the inner tubes while another fluid flows through the shell to transfer heat efficiently. Easy-to-service unit is constructed of stainless steel to provide good thermal conductivity and minimize corrosion.

View More

Technical Specs

  • Item Heat Exchanger
  • Type Shell and Tube
  • Max. BtuH (Water to Water Application) 1,350,000
  • Max. BtuH (Oil to Water Application) 134,000
  • Pressure Shell 225 psig, Tube 150 psig
  • Temp. (F) 450
  • Construction Material 316 Stainless Steel
  • Connection Shell 2" NPT, Tube 1 1/2" NPT
  • Capacity (GPM) Shell 73, Tube 57
  • Height (In.) 8.375
  • Length (In.) 29.125
  • Width (In.) 7.75
  • Weight (Lbs.) 80
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.