Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANDARD XCHANGE

Heat Exchanger, Shell And Tube, 270K BTU

  • Item# 5TNV4
  • Mfr. Model# SN503003014005
  • Catalog Page# 3802
  • UNSPSC# 40101802
Heat Exchanger,Shell And Tube,270K BTU close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $789.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shell and Tube Heat Exchangers
Brass

• Max. working pressure: shell side 300 psi; tube side 150 psi Max. temp.: shell side 300°F; tube side 300°F

View More

Technical Specs

  • Item Heat Exchanger
  • Type Shell and Tube
  • Max. BtuH (Water to Water Application) 270,000
  • Max. BtuH (Oil to Water Application) 28,000
  • Pressure Shell 300 psig, Tube 150 psig
  • Temp. (F) 300
  • Construction Material Brass
  • Connection Shell 1" NPT, Tube 3/4" NPT
  • Capacity (GPM) Shell 24, Tube 12
  • Height (In.) 4.8
  • Length (In.) 17.125
  • Width (In.) 4.5
  • Weight (Lbs.) 14
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.