Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BELL & GOSSETT

3/4 HP Bronze 3-Piece Oil-Lubricated Booster Hot Water Circulator Pump

  • Item# 5JPF0
  • Mfr. Model# B611T
  • Catalog Page# 3311
  • UNSPSC# 40151504
3/4 HP Bronze 3-Piece Oil-Lubricated Booster Hot Water Circulator Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,323.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type 3-Piece Oil-Lubricated Booster
  • Series 60
  • HP 3/4
  • Voltage 208 to 230/460
  • Phase 3
  • Inlet/Outlet Size 2"
  • Connection Style Flanged
  • Face to Face Dimension 11-1/2"
  • Max. GPM @ Head 130 gpm @ 15 ft.
  • Best Efficiency GPM @ Head 85 gpm @ 21 ft.
  • Min. GPM @ Head 25 gpm @ 24 ft.
  • Shut-Off 24 ft.
  • Housing Material Bronze
  • Drive Type Direct
  • Height 10-1/8"
  • Length 21-11/16"
  • Width 11-1/2"
  • Loop Configuration Open
  • Flange/Union Included Yes
  • Includes Standard Suction and Discharge Vent
  • Max. Operating Pressure 175 psi
  • Max. Temp. 225 Degrees F
  • Amps 2.7-2.8/1.4
  • RPM 1750
  • Number of Speeds 1
  • Thermal Protection No
  • Pump Mount Bronze
  • Impeller Material Steel
  • Shaft Material Carbon/Ceramic
  • Mechanical Seal Maintenance Free
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.