Skip Content

WV
BELL & GOSSETT

3/4 HP Bronze 3-Piece Maintenance Free Hot Water Circulating Pump

  • Item # 5JPE5
  • My Part #
  • Mfr. Model # B611S
  • Catalog Page # 2649
  • UNSPSC # 40151504
Hot Water Circulating Pump,3/4HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,889.90 / each

Web Price $3,042.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 68.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulating Pump
  • HVAC Circulating Pump Type Hot Water Circulating Pump
  • HP 3/4
  • Voltage - Pumps 115/208 to 230VAC
  • Phase - Pumps 1
  • Connection Style Flange
  • Inlet/Outlet Size 2"
  • Shut-Off 24 ft.
  • Housing Material - Pumps Bronze
  • Max. GPM @ Head 130 gpm @ 15 ft.
  • Series 60
  • Face to Face Dimension 11-1/2"
  • Best Efficiency GPM @ Head 85 gpm @ 21 ft.
  • Min. GPM @ Head 25 gpm @ 24 ft.
  • Drive Type Direct
  • Height 10-1/8"
  • Length 21-11/16"
  • Width 11-1/2"
  • Loop Configuration Open
  • Flange/Union Included Yes
  • Includes Standard Suction and Discharge Vent
  • Max. Operating Pressure 175 psi
  • Max. Temp. 225 Degrees F
  • Amps 7.2/3.8-3.6
  • RPM 1750
  • Number of Speeds 1
  • Thermal Protection Yes
  • Pump Mount Bronze
  • Impeller Material Steel
  • Shaft Material Carbon/Ceramic
  • Mechanical Seal Maintenance Free
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.