Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BELL & GOSSETT

1/6 HP Low Lead Bronze 3-Piece Oil-Lubricated Booster Hot Water Circulator Pump

  • Item# 5JPD5
  • Mfr. Model# 2 BNFI
  • Catalog Page# 3311
  • UNSPSC# 40151504
1/6 HP Low Lead Bronze 3-Piece Oil-Lubricated Booster Hot Water Circulator Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,895.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BELL & GOSSETT hot water circulating pump is a 1-phase model that is thermally protected. The 3-pc., oil-lubricated booster features a flexible spring-design coupler that permits quiet operation. Sleeve bearings constantly circulate oil over bearing surfaces. Mechanical seal. Close centrifugal impeller/body tolerances minimize water slippage. Bronze housing.

View More

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type 3-Piece Oil-Lubricated Booster
  • Series 2 BNFI Bronze Body Circ
  • HP 1/6
  • Voltage 115
  • Phase 1
  • Inlet/Outlet Size 2"
  • Connection Style Flanged
  • Face to Face Dimension 8-1/2"
  • Max. GPM @ Head 71 gpm @ 1 ft.
  • Best Efficiency GPM @ Head 40 gpm @ 8 ft.
  • Min. GPM @ Head 35 gpm @ 9 ft.
  • Shut-Off 10 ft.
  • Housing Material Low Lead Bronze
  • Drive Type Direct
  • Length 16-5/8"
  • Width 8-1/2"
  • Loop Configuration Open
  • Flange/Union Included Yes
  • Max. Operating Pressure 125 psi
  • Max. Temp. 225 Degrees F
  • Amps 1.9
  • RPM 1725
  • Number of Speeds 1
  • Thermal Protection Yes
  • Pump Mount Noryl(R)
  • Impeller Material Steel
  • Shaft Material Carbon/Ceramic
  • Mechanical Seal Bell and Gossett Motor
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.