C3
BELL & GOSSETT

3/4 HP Bronze Fitted In Line Centrifugal Hydronic Circulating Pump

  • Item # 34TK14
  • My Part #
  • Mfr. Model # E9010T
  • Catalog Page # 2649
  • UNSPSC # 40151504
3/4 HP Bronze Fitted In Line Centrifugal Hydronic Circulating Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Close-coupled pump is energy efficient and features a rugged EPR/carbon/silicon carbide mechanical seal for long life and reduced maintenance. Can be installed in a horizontal or vertical position for added versatility. Suitable for use in chilled water loops or heating water loops in commercial hydronic systems, and in boiler recirculation applications.

View More

Technical Specs

  • Item Hydronic Circulating Pump
  • HVAC Circulating Pump Type Hydronic Circulating Pump
  • HP 3/4
  • Voltage - Pumps 208 to 230/460VAC
  • Phase - Pumps 3
  • Connection Style Flange
  • Inlet/Outlet Size 1-1/2"
  • Shut-Off 28 ft.
  • Housing Material - Pumps Bronze Fitted
  • Max. GPM @ Head 101 gpm @ 10 ft.
  • Face to Face Dimension 11-1/2"
  • Best Efficiency GPM @ Head 57 gpm @ 24 ft.
  • Min. GPM @ Head 15 gpm @ 6 ft.
  • Drive Type Direct
  • Height 17-1/4"
  • Length 11-1/2"
  • Width 7-7/8"
  • Flange/Union Included Yes
  • Max. Operating Pressure 175 psi
  • Max. Temp. 225 Degrees F
  • Amps 2.5 to 2.6/1.3
  • RPM 1725
  • Thermal Protection Yes
  • Pump Mount In Line
  • Impeller Material Cast Bronze
  • Shaft Material 303 Stainless Steel
  • Mechanical Seal EPR/Carbon/Silicon Carbide
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • Cancer - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.