Navigation Menu New

Access My Account, Order History, Lists and more here.

4JB12 EASB-1JR UNSPSC # 40151721

150 psi Enhanced Air Separator, Bronze, 1 in NPT Inlet

  • Item # 4JB12
  • Mfr. Model # EASB-1JR
  • UNSPSC # 40151721
  • Catalog Page # 2660 2660
Country of Origin Italy. Country of Origin is subject to change.

Enhanced Air Separators
• Max. pressure: 150 psi Max. temp.: 250°F
Remove 99% of entrained air in hydronic heating systems.

Tap image to zoom.

Roll over image to zoom.

150 psi Enhanced Air Separator, Bronze, 1 in NPT Inlet

  • Item # 4JB12
  • Mfr. Model # EASB-1JR
  • UNSPSC # 40151721
  • Catalog Page # 2660 2660
Country of Origin Italy. Country of Origin is subject to change.

Enhanced Air Separators
• Max. pressure: 150 psi Max. temp.: 250°F
Remove 99% of entrained air in hydronic heating systems.

Technical Specs

  • Item Enhanced Air Separator
  • Inlet 1 in NPT
  • Outlet 1 in NPT
  • Max. Working Pressure (PSI) 150
  • Max. Flow GPM 12
  • Max. Temp. (F) 250 Degrees F
  • Height (In.) 6 7/8 in
  • Width (In.) 3 5/8 in

Enhanced Air Separators
• Max. pressure: 150 psi Max. temp.: 250°F
Remove 99% of entrained air in hydronic heating systems.

Back to Top