ST
BELL & GOSSETT

1/6 HP Cast Iron Wet Rotor, Maintenance Free Hydronic Circulating Pump

  • Item # 3NVG5
  • My Part #
  • Mfr. Model # NRF-45
  • Catalog Page # 2649
  • UNSPSC # 40151504
1/6 HP Cast Iron Wet Rotor, Maintenance Free Hydronic Circulating Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $533.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydronic circulating pump maintains a watertight seal with pipe flanges connected to hydronic system plumbing. Designed for use in closed loop heat recovery and hydronic systems.

View More

Technical Specs

  • Item Hydronic Circulating Pump
  • HVAC Circulating Pump Type Hydronic Circulating Pump
  • HP 1/6
  • Voltage - Pumps 115VAC
  • Phase - Pumps 1
  • Connection Style Flange
  • Inlet/Outlet Size 3/4" to 1-1/2"
  • Shut-Off 27.5 ft.
  • Housing Material - Pumps Cast Iron
  • Max. GPM @ Head 44 gpm @ 1 ft.
  • Series NRF
  • Face to Face Dimension 8-1/2"
  • Best Efficiency GPM @ Head 25 gpm @ 14 ft.
  • Min. GPM @ Head 5 gpm @ 25 ft.
  • Drive Type Direct
  • Length 7-3/8"
  • Width 5-3/4"
  • Loop Configuration Closed
  • Flange/Union Included No
  • Max. Operating Pressure 150 psi
  • Max. Temp. 225 Degrees F
  • Amps 2.3
  • RPM 3200
  • Number of Speeds 3
  • Thermal Protection Auto
  • Pump Mount Noryl(R)
  • Impeller Material Ceramic
  • Shaft Material No Mechanical Seal
  • Mechanical Seal Maintenance Free
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.