WV
BELL & GOSSETT

1/4 HP Cast Iron 3-Piece Maintenance Free Hydronic Circulating Pump

  • Item # 5YN65
  • My Part #
  • Mfr. Model # 604S
  • Catalog Page # 2649
  • UNSPSC # 40151504
1/4 HP Cast Iron 3-Piece Maintenance Free Hydronic Circulating Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,164.00 / each

Web Price $1,164.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydronic circulating pump maintains a watertight seal with pipe flanges connected to hydronic system plumbing. Designed for use in closed loop heat recovery and hydronic systems.

View More

Technical Specs

  • Item Hydronic Circulating Pump
  • HVAC Circulating Pump Type Hydronic Circulating Pump
  • HP 1/4
  • Voltage - Pumps 115/208 to 230VAC
  • Phase - Pumps 1
  • Connection Style Flange
  • Inlet/Outlet Size 1-1/4"
  • Shut-Off 19 ft.
  • Housing Material - Pumps Cast Iron
  • Max. GPM @ Head 55 gpm @ 11 ft.
  • Series 60
  • Face to Face Dimension 11"
  • Best Efficiency GPM @ Head 36 gpm @ 16 ft.
  • Min. GPM @ Head 10 gpm @ 19 ft.
  • Drive Type Direct
  • Height 10-1/8"
  • Length 19-7/8"
  • Width 7-1/2"
  • Loop Configuration Closed
  • Flange/Union Included Yes
  • Includes Fitting, Union
  • Max. Operating Pressure 175 psi
  • Max. Temp. 225 Degrees F
  • Amps 2.8/1.4
  • RPM 1750
  • Number of Speeds 1
  • Thermal Protection Auto
  • Pump Mount Bronze
  • Impeller Material Steel
  • Shaft Material Buna/Carbon Ceramic
  • Mechanical Seal Maintenance Free
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.