Skip Content

NC
BELL & GOSSETT

1/2 HP Bronze Hot Water Circulating Pump

  • Item # 34TK71
  • My Part #
  • Mfr. Model # BE9009T
  • Catalog Page # N/A
  • UNSPSC # 40151503
Hot Water Circulating Pump,1/2HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,251.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulating Pump
  • HVAC Circulating Pump Type Hot Water Circulating Pump
  • HP 1/2
  • Voltage - Pumps 208/230/460VAC
  • Phase - Pumps 3
  • Inlet/Outlet Size 1/2"
  • Shut-Off 26 ft.
  • Housing Material - Pumps Bronze
  • Max. GPM @ Head 97 gpm @ 9 ft.
  • Amps 2.0 to 2.1/1.0
  • Impeller Material ASTM
  • Shaft Material Stainless Steel
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.