ST
BELL

Drink Holder,Black

  • Item # 1EYX5
  • My Part #
  • Mfr. Model # 00051-8
  • Catalog Page # 954
  • UNSPSC # 25174402
Drink Holder,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BELL® drink holder conveniently holds both small or large drinks. Easy to use, this drink holder has self-adjusting fingers to hold drink.

• Drinks are held on all sides so even the biggest drinks won’t spill
• Large, nonslip base

View More

Technical Specs

  • Item Drink Holder
  • Type Nonslip Base with Self-Adjusting Fingers
  • Color Black
  • Material Polypropylene
  • Holds Up to 44 oz. Drinks
  • For Use With Automobiles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Drink Holder,Black is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I absolutely LOVE these Octopus Drink Holders !!! They are hard to find here in Portland, Oregon and I have called and called everyone so I know. Luckily, Grainger has an office here and I can go get them whenever I need more. I not only use them in my car because I travel with open cans or bottles of soda or water but I also have them on my desk, under my desk, beside my bed, in the TV room, etc. There are few things more maddending than knocking over a can or bottle of soda, water, etc. and then having to get down on your hands and knees and clean it up. With the Octopus, it is so solid it never, never allows the can, bottle, cup,etc of liquid to fall over in the car, boat, etc. and for only $6 what a cheap insurance policy and never a mess. Thanks Grainger for stocking this wonderful item.
Date published: 2012-10-02
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1EYX5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.