Skip Content

ST
BELL

7000 Tire Inflator,10 Ft. Power Cord

  • Item # 35Z895
  • My Part #
  • Mfr. Model # 22-1-37000-8
  • Catalog Page # 951
  • UNSPSC # 23153411
7000 Tire Inflator,10 Ft. Power Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bell compact tire inflator features a rechargeable 12V battery and car socket plug, so that drivers can use it on the side of the road in an emergency; can also be wall-mounted for when you want to keep it in the garage. With a pivoting bright LED worklight, digital gauge with auto shut-off, inflate/deflate raft pump.

View More

Technical Specs

  • Item 7000 Tire Inflator
  • Length 12.85"
  • Width 11.5"
  • Color Black/Red
  • Material ABS Plastic
  • Range 0 to 150 PSI
  • Features Rechargable Battery for Portable Use
  • Includes 10 Ft. Power Cord, Digital Gauge with Auto Shut-off, 14 Ft. Coiled Air Hose, Needle and Raft Adapters, (6) Led Work Light, Hi-lo Raft Pump, 110 Volt Rechargable Internal Battery, and Garage Wall Mounting Feature.
  • Used For Vehicle Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The system set up conveniently. It is easy to use. The attachments are great. The storage is great. I only have one issue with it. It doesn't work. The first time I tried to use it, the compressor would not turn on. Maybe it is just a bad unit, but I had to go manual. April 20, 2015
  • 2015-09-08T19:48:55.549-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_35Z895, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.