Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BELIMO

24VAC On/Off, Floating Rotary Actuator,2 and 3 Way Ball Valve, -22° to 122°F, 90 sec.

  • Item # 40LV98
  • My Part #
  • Mfr. Model # TR24-3-T
  • Catalog Page # 3045
  • UNSPSC # 40141607
24VAC On/Off, Floating Rotary Actuator,2 and 3 Way Ball Valve,  -22° to 122°F, 90 sec. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for on/off and floating control of dampers in HVAC systems, this BELIMO non-spring return rotary actuator comes with a manual override handle. Model is maintenance free and does not require any limit switches, but is electronically protected against overload.

• Overload protection: electronic throughout full rotation
• Housing: NEMA type 1 / IP40

View More

Technical Specs

  • Item Rotary Actuator,2 and 3 Way Ball Valve
  • Spring Return No
  • Stroke Deg. 0 to 90
  • Height 3-1/4"
  • Width 2-1/2"
  • Depth 2-13/16"
  • Signal Type On/Off, Floating
  • Motor Direction CW or CCW
  • Ambient Temp. Range -22 Degrees to 122 Degrees F
  • Timing 90 sec.
  • Voltage 24VAC
  • Power Rating 1W
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.