ST
BELIMO

24VAC/DC Proportional Return Proportional Actuator, NonSpring, -22° to 122°F, 90 sec.

  • Item # 42FG32
  • My Part #
  • Mfr. Model # TR24-SR-T
  • Catalog Page # 3045
  • UNSPSC # 31251501
24VAC/DC Proportional Return Proportional Actuator, NonSpring,  -22° to 122°F, 90 sec. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Electric Actuators


$172.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For the proportional modulation of dampers in HVAC systems, this BELIMO non-spring return damper actuator mounts directly to the damper shaft. Model has a reversible motor and does not require any limit switches, but is electronically protected against overload.

• Overload protection: electronic throughout full rotation
• Housing: NEMA type 1 / IP40

View More

Technical Specs

  • Item Return Proportional Actuator, NonSpring
  • Spring Return No
  • Stroke Deg. 0 to 90
  • Height 3-1/4"
  • Width 2-1/2"
  • Depth 2-13/16"
  • Signal Type Proportional
  • Motor Direction CW or CCW
  • Ambient Temp. Range -22 Degrees to 122 Degrees F
  • Timing 90 sec.
  • Voltage 24VAC/DC
  • Power Rating 0.5W
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms