ST
BELIMO

24VAC/DC On/Off, Floating Non-Spring Return Damper Actuator, 24VAC/DC, -22° to 122°F, 45 in.-lb., 1

  • Item # 40LV89
  • My Part #
  • Mfr. Model # LMB24-3
  • Catalog Page # 3045
  • UNSPSC # 31251501
24VAC/DC On/Off, Floating Non-Spring Return Damper Actuator, 24VAC/DC,  -22° to 122°F, 45 in.-lb., 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for on/off and floating point control of dampers in HVAC systems, this BELIMO non-spring return damper actuator, 24VAC/DC can be mounted directly to a damper shaft from 1/4” up to 5/8" dia. using its standard universal clamp. Model does not require any limit switches, but is electronically protected against overload. The included anti-rotation strap helps prevent lateral movement. Actuator provides 95° rotation and a visual indicator to show the position of the actuator. When model reaches the damper or actuator end position the actuator automatically stops. Manual release on the actuator cover allows you to manually disengage the gears. Actuator uses a sensorless brushless DC motor that’s controlled by an Application Specific Integrated Circuit (ASIC). This ASIC features helps to monitor and control the actuator’s rotation and can provide a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition.

View More

Technical Specs

  • Item Non-Spring Return Damper Actuator, 24VAC/DC
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type 1/4" to 5/8" Round or 5/16" to 3/4" Square
  • Torque 45 in.-lb.
  • Stroke Deg. 0 to 95
  • Height 6-9/16"
  • Width 2-19/32"
  • Depth 2-11/32"
  • Signal Type On/Off, Floating
  • Motor Direction CW or CCW
  • Ambient Temp. Range -22 Degrees to 122 Degrees F
  • Timing 150 sec.
  • Voltage 24VAC/DC
  • Power Rating 1.5W
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.