Skip Content

ST
BELIMO

120VAC On/Off Fire and Smoke Damper Actuator, 120VAC, 32° to 122°F, 30 in.-lb., 15 sec., Includes: M

  • Item # 40LV79
  • My Part #
  • Mfr. Model # FSLF120
  • Catalog Page # 3045
  • UNSPSC # 31251501
Fire and Smoke Damper Actuator, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $311.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This BELIMO fire and smoke damper actuator, 120VAC is designed for operating smoke and combination fire and smoke dampers in ventilation and air conditioning systems. Model meets requirements of UL 555 and UL 555S when tested as an assembly with the damper, and will meet requirements of UBC for 15 sec. opening and closing. Actuator is mounted to the damper axle shaft or jack shaft is by a cold-weld clamp. Teeth in the clamp and V-bolt allow a sturdy connection to both hollow and solid shafts without crushing hollow shafts.

View More

Technical Specs

  • Item Fire and Smoke Damper Actuator, 120VAC
  • Mounting Type Direct Mount
  • Spring Return Yes
  • Shaft Type 3/8"to 1/2" Round
  • Torque 30 in.-lb.
  • Stroke Deg. 0 to 95
  • Height 7-1/32"
  • Width 3-55/64"
  • Depth 2-15/64"
  • Signal Type On/Off
  • Motor Direction CW or CCW
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
  • Timing 15 sec.
  • Voltage 120VAC
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.