TP
BELDEN

Unshielded Communication Cable, 1000 ft. Length, Silver Jacket Color, Number of Conductors: 2

  • Item # 48KR23
  • My Part #
  • Mfr. Model # 8442 0601000
  • Catalog Page # N/A
  • UNSPSC # 26121616
Unshielded Communication Cable, 1000 ft. Length, Silver Jacket Color, Number of Conductors: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $406.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-paired 22 AWG communication cable is suitable for buildings and homes, audio cable options for office networks, computer cables and security wires for intercoms and fire alarms.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (1 Pair)
  • Conductor Size - Data Cable 22 AWG
  • Solid / Stranded Stranded
  • Jacket Color Silver
  • Spool Length 1000 ft.
  • Application - Communication Cable Audio Systems
  • Suggested Voltage Rating - Data Cable 300V
  • NEC Article and Type 800 CMG
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.170"
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Insulation Material PVC
  • Temp. Range -40 Degrees to 140 Degrees F
  • Standards NEC: CMG, CEC: CMG, RoHS Compliant, UL Flame Test UL1685 FT4 Loading, CSA Flame Test FT4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.