Skip Content
TP
BELDEN

Universal Joint, Bore 8mm, Alloy Steel

  • Item # 41D837
  • Mfr. Model # UJ-HD16x08k
  • Catalog Page # N/A
  • UNSPSC # 25173810
Universal Joint,Bore 8mm,Alloy Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $112.29 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.193 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Universal Joint
  • Type Plain
  • Outside Dia. 16mm
  • Standard Bore 8mm
  • Bore 08mm
  • Overall Length 40mm
  • Static Breaking Torque (In.-Lb.) 460
  • Keyway 2 x 9mm
  • Construction Alloy Steel
  • Design Friction Bearing
  • Used For Applications with Max Operating Angles of up to 45 Degrees
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.