TP
BELDEN

Shielded Yes, Communication Cable, 1,000 ft, Silver, 5 (0 Pair)

  • Item # 48KR45
  • My Part #
  • Mfr. Model # 9535 0601000
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded Yes,  Communication Cable,  1,000 ft,  Silver,  5 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$1,196.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Choose multi-conductor 24 AWG communicable cable for electrical wiring in buildings and homes, audio cable options for office networks, and security wires and computer cables for fire alarms and intercoms.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Total Number of Conductors - Data Cable 5 (0 Pair)
  • Conductor Size - Data Cable 24 AWG
  • Solid / Stranded Stranded
  • Jacket Color Silver
  • Spool Length 1,000 ft
  • Application - Communication Cable Computer Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 800 CMG
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.189 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material Foil
  • Insulation Material PVC
  • Temp. Range -22 Degrees to 176 Degrees F
  • Standards CEC: CMG, CSA Flame Test FT4, NEC: CMG, RoHS Compliant, UL Flame Test UL1685 FT4 Loading, UL Style 2464 (300 V 80 Degrees C)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms