TP
BELDEN

Shielded No, Power Limited Cable, 1,000 ft, Silver, 2 (1 Pair)

  • Item # 48KR28
  • My Part #
  • Mfr. Model # 8477 0601000
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded No,  Power Limited Cable,  1,000 ft,  Silver,  2 (1 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$2,890.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 87.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-paired 12 AWG communication cable is designed for low-voltage data transmission applications.

View More

Technical Specs

  • Item - Data Cable Power Limited Cable
  • Fire Rating - Data Cable Riser
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (1 Pair)
  • Conductor Size - Data Cable 12 AWG
  • Solid / Stranded Stranded
  • Jacket Color Silver
  • Spool Length 1,000 ft
  • Application - Communication Cable Audio Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 725 CL3R
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.386 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Insulation Material PVC
  • Temp. Range -4 Degrees to 194 Degrees F
  • Standards NEC: CL3R, RoHS Compliant, UL Flame Test UL1666 Vertical Shaft, UL Style 2587 (600 V 90 Degrees C)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms