Skip Content


Shielded Multi-Conductor, 1000 ft. Length, Silver Jacket Color, Number of Conductors: 3

  • Item # 48KR43
  • My Part #
  • Mfr. Model # 9533 0601000
  • Catalog Page # N/A
  • UNSPSC # 26121616
Multi-Conductor,24 AWG,Silver,0.162 in. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $613.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Conductor
  • Number of Conductors 3
  • Shielded / Unshielded Shielded
  • Length 1000 ft.
  • Jacket Color Silver
  • Plenum / Riser Rated Riser Rated
  • Conductor Size 24 AWG
  • Nominal Outside Dia. 0.162"
  • Solid / Stranded Stranded
  • Shielding Material Foil
  • Insulation Material PVC
  • Temp. Range -22 Degrees to 176 Degrees F
  • Standards NEC: CMG, CEC: CMG, UL Style 2464 (300 V 80 Degrees C), RoHS Compliant, UL Flame Test UL1685 FT4 Loading, CSA Flame Test FT4
  • Jacket Material PVC
  • Application Computers
  • Wire Size 24 AWG
  • Wire Size - Wire and Cable 24 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.