Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SP SCIENCEWARE

Vibration Damping Mount, 22 In. L

  • Item# 8AKF6
  • Mfr. Model# 18386-0000
  • Catalog Page# N/A
  • UNSPSC# 41111507
Vibration Damping Mount,22 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,275.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 91.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vibrasorb® Vibration Damping Mounts facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration. Molded of dense black & white terrazzo, these 6.4cm (2½") thick platforms are supported on four Vibro-Absorber™ cushions with neoprene feet and support up to 16kg (35 lb). The larger size will absorb vibrations down to 13 Hz with a 16kg (35lb) load, while the smaller size will absorb vibrations down to 16 Hz. with a 16kg (35lb) load. With lighter loads, the minimum frequency of damping for both sizes will increase to a value between 16 Hz. and 25 Hz. Both sizes feature a polished surface that resists scratches and chemical attack.

View More

Technical Specs

  • Item Vibration Damping Mount
  • Capacity 35 lb.
  • Color Black/White
  • Material Terrazzo
  • Overall Length 22"
  • Overall Width 18"
  • For Use With Polished Surface That Resists Scratches and Chemical Attack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.