Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SP SCIENCEWARE

Serrated Jaw Clamp, 1/32 In, PK12

  • Item # 9W696
  • Mfr. Model # 18218-0000
  • Catalog Page # N/A
  • UNSPSC # 41122413
Serrated Jaw Clamp,1/32 In,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.10 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tube clamp is molded of strong, durable plastic with serrated jaws 2.7cm (1¹⁄₁₆") long. Attach at any point on tubing without disconnecting tubing. Designed to be operated with one hand, the clamp locks closed and opens when the locking tab is released. For use on tubing up to 1.3cm (½") O.D. and wall thickness of 0.82mm (1/32") or thinner. When not in use, the circular opening (approximately 0.6cm (¼") diameter) at hinge end allows clamp to remain attached to tubing having 0.6 - 1.0cm (¼ - ⅜") OD with little to no restriction in flow. Overall length is 5.9cm (2⁵⁄₁₆"). Autoclavable.

View More

Technical Specs

  • Item Serrated Jaw Clamp
  • Length 58.67mm (2.31")
  • Diameter 0.79mm (0.31")
  • Max. Jaw Opening 1.3cm (1/2") O.D.
  • Material Acetal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.