Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SP SCIENCEWARE

Floor Marking Tape, Solid, Roll, 1/2" x 45 ft., 1 EA

  • Item# 8UXG0
  • Mfr. Model# F13462-0005
  • Catalog Page# N/A
  • Catalog Group# E4133
  • UNSPSC# 55121606
Floor Marking Tape, Solid, Roll, 1/2" x 45 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Marking Tape
  • Shape Roll
  • Color White
  • Pattern Solid
  • Material Vinyl
  • Width 1/2"
  • Length 45 ft.
  • Diameter 1"
  • Performance Temp. -73 to 275 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms