Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEL-ART - SCIENCEWARE

N-Icer Ice Bucket, Lid Green

  • Item# 5WAK5
  • Mfr. Model# 18848-4004
  • Catalog Page# N/A
  • Catalog Group# D9808
  • UNSPSC# 42295102
N-Icer Ice Bucket,Lid Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

N-Icer Ice Bucket, Lid Black
BEL-ART - SCIENCEWARE
N-Icer Ice Bucket, Lid Black
Item# 5WAK3
View Product
N-Icer Ice Bucket, Lid Blue
BEL-ART - SCIENCEWARE
N-Icer Ice Bucket, Lid Blue
Item# 5WAK2
View Product

Product Details

Magic Touch™ Ice Bucket has excellent insulating properties for keeping temperature sensitive samples in an optimal environment. With a temperature range of -196° to 100°C (-321° to 212°F), it can be used with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen. The expanded polymer foam is nonsweating, chemical-resistant, and impervious to moisture and odors. It has a flared edge for easy carrying, and the lid can be cut to make openings for thermometers, cooling coils, flasks, etc. Round floating racks to hold 1.5mL and 15mL tubes are available separately.

View More

Technical Specs

  • Item Ice Bucket
  • Material Polymer Foam
  • Color green
  • Overall Height 6.7
  • Overall Width 8.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.